Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1/2 - 0.531x1.063x0.063 Custom Flat Washer - A4/316 Stainless Steel
By Qualfast
Order Code:
ZT3306934S
£0.39
each
Inc VAT (20%)
£9.75 minimum order value
Quantity
Price
Discount
1 - 99
£0.39
0%
100 +
£0.37
5%
Add to basket
Minimum order quantity: 25.
Get it in
23-28
working days
Available
GBP
9.75
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/half-0-531x1-063x0-063-custom-flat-washer-a4-316-stainless-steel/p/ZT3306934S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Stainless steel A4 (AISI 316/18-10)
Tags:
#BulkDiscount
Specifications
Specifications for 1/2 - 0.531x1.063x0.063 Custom Flat Washer - A4/316 Stainless Steel
For nom. size
1/2
Material
Stainless Steel
Hole Diameter
0.53in
Grade
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome