M5x25 A2 St/St Repair/Mudguard/Penny Washer

M5x25 A2 St/St Repair/Mudguard/Penny Washer

Order Code: ZT1198183S

£0.03each Inc VAT (20%)
£0.42 minimum order value

Minimum order quantity: 14.
Specifications for M5x25 A2 St/St Repair/Mudguard/Penny Washer
  • Thickness
    1.3mm
  • For nom. size
    M5
  • Hole Diameter
    5.2mm
  • Diameter
    25mm
  • Material
    A2 Stainless Steel
  • Grade
    A2
  • d1
    5.3
  • s
    1.25
  • Outer Diameter
    25
  • Material Technical
    A2
  • d2
    25
  • MFR Part No.
    51410.050.025

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome