Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
No.8 - 0.156x0.375x0.063 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3373556S
£0.25
each
Inc VAT (20%)
£12.50 minimum order value
£0.27
7% off
Add to basket
Minimum order quantity: 50.
Get it in
23-28
working days
Available
GBP
12.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/no-8-0-156x0-375x0-063-custom-flat-washer-a2-stainless-steel/p/ZT3373556S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#ReducedPrice
Specifications
Specifications for No.8 - 0.156x0.375x0.063 Custom Flat Washer - A2 Stainless Steel
Hole Diameter
0.16in
Material
Stainless Steel
For nom. size
No.8
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome