Brad Nails 18G/19MM/RC/G/SC1 Pack of 10
0
1

Brad Nails 18G/19MM/RC/G/SC1 Pack of 10

Order Code: ZT5130205S

£27.99 Inc VAT (20%)


Description

These Brad Nails 18G/RC/G/SC1 are galvanised and resin-coated for superior durability and corrosion resistance, ensuring reliable performance in a variety of applications. These collated straight strip nails offer easy handling and consistent results. With a Service Class 1 rating, they provide a secure, long-lasting finish, making them ideal for both professional and DIY projects.

Features and Benefits
• Collated straight strip for convenient loading and smooth operation
• Resin-coated for enhanced durability and corrosion resistance
• Galvanised finish ensures long-term protection against rust
• Service Class 1 rating suitable for a range of applications
• Offers consistent, secure fastening for professional-quality results

Notes
• Available in multiple sizes and pack quantities

See full description
Specifications for Brad Nails 18G/19MM/RC/G/SC1 Pack of 10
  • Overall Length
    19mm
  • Product Type
    Brad Nail
  • MFR Part No.
    4932492550
  • Head Shape
    Clipped
  • Shank Style
    Smooth
  • Finish
    Galvanised
  • Service Class
    Level 1 Indoors
  • Gauge Diameter
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome