DNPT28R63G12z Galvanised Ring Shank Timber Nails 2.8mm x 63mm (Box of 2200)

DNPT28R63G12z Galvanised Ring Shank Timber Nails 2.8mm x 63mm (Box of 2200)

Order Code: ZT2602640S

£59.99 Inc VAT (20%)


Description

Dewalt DNPT28R63G12Z Galvanised Ring Shank Timber Nails 2.8mm x 63mm (Box of 2200) The Dewalt DNPT28R63G12Z Galvanised Ring Shank Timber Nails are 2.8mm x 63mm and are part of a range of steel nails. Although tested to work with the DeWalt DCN692 framing nailer, these nails can be used with a multitude of nailers. They feature clipped heads and are paper taped making them great for use on many materials with a good grip. Features: For angled framing nailers Annular rings for ultimate grip on first fix, framing applications Galvanized for indoor and outdoor use Paper-taped for easy loading, handling and a cleaner job Perfect for the DCN692 First Fix Framing Nailer Inclination of the nails in the casing is 33º Specification: Length - 63mm Diameter - 2.8mm Shank - Ring Shanked Material - Steel Angled - 33 deg Papertape Collation

See full description
Specifications for DNPT28R63G12z Galvanised Ring Shank Timber Nails 2.8mm x 63mm (Box of 2200)
  • Diameter
    2.8mm
  • Length
    63mm
  • Product Type
    Timber Nails
  • Finish
    Galvanised
  • Material
    Steel
  • Size
    2.8mm x 63mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome