These Forgefix Round Head Nails are multi-purpose nails, for use with both soft and hard timber materials. The nails have a 'Bright' finish, which is simply the basic raw mild steel material, without any coating or finish. APPLICATION:These nails are the most popular type of nail, used in many joinery and construction applications.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy