Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
Rivets - Standard Type - 4.0mm x 6.0mm - Pack of 30 - 1801
By Laser
Order Code:
ZT3598875S
£5.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
5.29
https://www.zoro.co.uk/shop/fasteners/rivets/rivets-standard-type-4-0mm-x-6-0mm-pack-of-30-1801/p/ZT3598875S
Add to quotation
View all Rivets
Description
For use with all Laser's riveters
Aluminium
4.0mm x 6.0mm
Supplied in a poly bag
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Rivets - Standard Type - 4.0mm x 6.0mm - Pack of 30 - 1801
Product Type
Rivets
Diameter
4.0mm
Type
Standard
Length
6.0mm
Pack Quantity
30
Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome