M6 X 40 Roofing Bolts & Nuts Zinc Plated

M6 X 40 Roofing Bolts & Nuts Zinc Plated

Order Code: ZT1096378SCopy

£0.18each Inc VAT (20%)
£1.80 minimum order value
QuantityPriceDiscount
1 - 99£0.180%
100 - 499£0.175.5%
500 - 999£0.1611%
1000 +£0.1516.5%

Minimum order quantity: 10.
Currently unavailable


Description unavailable

Specifications for M6 X 40 Roofing Bolts & Nuts Zinc Plated
  • L
    40mm
  • t
    1.5min
  • Length
    40mm
  • d-D
    M6
  • NF
    E25-129
  • Driving Features
    Slotted
  • Thread
    Metric Thread
  • Head Shape
    Button Head
  • Class
    4.8
  • k (max.)
    3.3
  • Material
    Steel
  • dk (max.)
    15
  • Diameter
    M6
  • n
    1.6
  • P
    1
  • Surface Treatment
    Zinc Plated
  • Thread Length
    38min
  • MFR Part No.
    24874.060.040

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome