M5 Snap Cap Nylon Black

M5 Snap Cap Nylon Black

Order Code: ZT1112347X

£0.17each Inc VAT (20%)
£17.00 minimum order value
QuantityPriceDiscount
1 - 99£0.170%
100 - 499£0.166%
500 - 999£0.1512%
1000 +£0.1417.5%

Minimum order quantity: 100.

Description

Protection Cover
Metric
Plastic Nylon (Polyamide)
Cap (Snap)

See full description
Specifications for M5 Snap Cap Nylon Black
  • Material
    Plastic
  • Cover Type
    Cap (Snap Type)For Screw
  • Colour
    Black
  • Thread Size
    M5
  • Compatable Drive Measurement
    M5
  • Diameter
    M5
  • d-D
    M5
  • Material Technical
    Nylon (polyamide)
  • MFR Part No.
    72011.050.002

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome