38mm and 11/2 Washer - KRM38W

38mm and 11/2 Washer - KRM38W

Order Code: ZT5426227SCopy

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.775%
10 +£11.1510%


Description

38mm Outside Diameter, High Pressure, Washer, Mild Steel, Working Temperature -40°C to +100°C, Maximum Working Pressure 500 bar, KR

Specifications for 38mm and 11/2 Washer - KRM38W
  • Material
    Mild Steel
  • Outside Diameter
    16mm
  • Product Type
    Hydraulic
  • Maximum Working Pressure
    500bar
  • Working Temperature
    40°C to +100°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome