L 8mm OD Sealing Ring with Viton SeaL - ES4-L-08-WD

L 8mm OD Sealing Ring with Viton SeaL - ES4-L-08-WD

Order Code: ZT5414093SCopy

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 +£28.827%


Description

8mm Outside Diameter, DIN 2353 Light Duty, Sealing Ring, Stainless Steel, Viton Seal, Maximum Pressure 315 bar, PH Industrie

Specifications for L 8mm OD Sealing Ring with Viton SeaL - ES4-L-08-WD
  • Product Type
    Hydraulic
  • Seal Material
    Viton
  • Material
    Stainless Steel
  • Outside Diameter
    8mm
  • Maximum Working Pressure
    315bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome