Viton Seal to Suit M16 x 1.5 - WD-16X1.5

Viton Seal to Suit M16 x 1.5 - WD-16X1.5

Order Code: ZT5444279S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

Hydraulic 316 Stainless Steel DIN 2353 Compression Fitting, Viton, Banjo Coupling Seal, To Suit M16x1.5, Viton Seal, PH Industrie

Specifications for Viton Seal to Suit M16 x 1.5 - WD-16X1.5
  • Product Type
    Hydraulic
  • Material
    Stainless Steel
  • Thread Size
    M16 x 1.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome