Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
M3x40 Skt Set Screw Flat Point A2
By Qualfast
Order Code:
ZT2422615S
£0.22
each
Inc VAT (20%)
£1.10 minimum order value
Quantity
Price
Discount
1 - 99
£0.22
0%
100 +
£0.20
9%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
1.10
https://www.zoro.co.uk/shop/fasteners/set-screws/m3x40-skt-set-screw-flat-point-a2/p/ZT2422615S
Add to quotation
Schedule an order and save 5%
View all Set Screws
Description
Hexagon Socket Set Screw, Metric
A2 Stainless - Grade 70
Flat Point
DIN 913
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M3x40 Skt Set Screw Flat Point A2
Thread
Metric
Grade
A2
Point Type
Flat Point
Material
Stainless Steel
Thread Size
M3
Surface Treatment
Plain
Length
40mm
Driving Features
Hexagon Socket
P
0.5
Thread Direction
Right
d-D
M3
Diameter
M3
NF
E27-180
Material Technical
A2
s
1.5
DIN
913
t
1.2min
L
40mm
NEN
2341
BS
4168-2
ISO
4026
Point
Flat
ASME
B18.3.6M
dp (max.)
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome