Socket Set Screw, BSW - Steel - Grade 14.9 - Knurled Point - DIN 916
0
1

Socket Set Screw, BSW - Steel - Grade 14.9 - Knurled Point - DIN 916


Select
Select
£0.08 Inc VAT (20%)


See all variants from £0.08

Description

High tensile alloy steel. Grade 14.9.
For quick and permanent location of pulleys, collars and gears on shafts. Will hold fast even in poorly tapped holes. Interrupted profile of clamping face resists loosening due to vibration. Sizes above 1/4" are generally counterbored to provide maximum clamping efficiency.

Feature Attributes

Point Type:
Knurled Cup Point,
Material:
Steel
Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Thread Direction:
Right Hand
Leading Standard:
DIN 916
More attributes
Product Reviews -
9 months ago by Paul
Excellent 👍

9 months ago by Paul
I Ordered 600 of these on the 16/04/2024 I only recieved 28 .Then nearly one month later you suddenly cancelled my Order . This as now left me with a real problem . I now have to try and source these items from some where else. Why make me wait a Month then let me down . Thank you for leaving me with a major problem and not very happy customers. All I can say is this is very poor customer service .

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome