1. Fasteners/
  2. Screws & Bolts/
  3. Set Screws
Socket Set Screw, Metric - A2 Stainless - Grade 70 - Cup Point - DIN 916
0
1
2
3

Socket Set Screw, Metric - A2 Stainless - Grade 70 - Cup Point - DIN 916


117 Variants From
£0.02

Inc VAT (20%)

Up to 20% off
See 117 Product Variants
£0.02

Description

Socket Set Screw,
Metric,
A2 Stainless Steel,
Grade 70,
Cup Point,
DIN 916.

See full description

Feature Attributes

Thread Direction:

Right Hand

Surface Treatment:

Plain

Material:

A2 Stainless

Driving Features:

Hexagon Socket

Thread:

Metric

Point Type:

Plain Cup Point,

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome