1. Fasteners/
  2. Nuts/
  3. Square Nuts
Speed Nut (Cage Nuts) - Metric - Steel - BZP (Bright Zinc Plated) - Type B
0
1

Speed Nut (Cage Nuts) - Metric - Steel - BZP (Bright Zinc Plated) - Type B


Select
See all variants from
£0.15Inc VAT (20%)
Up to 5.5% off

See all variants from £0.15

Description

Speed Nut (Cage Nuts)
Metric
Steel - BZP (Bright Zinc Plated) - Type B

Feature Attributes

Surface Treatment:
Zinc Plated
Material:
Spring Steel
System of Measurement:
Metric
Thread Direction:
Right
r:
0.5
Type No.:
SMG
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome