M27 Square Taper Washer 8% - Steel DIN 434
0
1
2

M27 Square Taper Washer 8% - Steel DIN 434

Order Code: ZT3374480S

£2.39each Inc VAT (20%)
£59.75 minimum order value
QuantityPriceDiscount
1 - 49£2.390%
50 - 99£2.294%
100 - 199£2.208%
200 +£2.1012%

Minimum order quantity: 25.

Description

Square Taper Washer 8%,
Metric,
Steel - Grade HV10,
DIN 434.

See full description
Specifications for M27 Square Taper Washer 8% - Steel DIN 434
  • Material
    Steel
  • Leading Standard
    DIN 434
  • For nom. size
    M27
  • Diameter
    56mm
  • Thickness
    8.5mm
  • Surface Treatment
    Plain
  • Hole Diameter
    30mm
  • h
    8.5
  • b
    56
  • DIN
    434
  • Class
    100 HV
  • d
    30
  • a
    56
  • MFR Part No.
    38500.270.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome