M16x1.5 Metric Malex12mm OD Stud with O Ring Seal - 146662007

M16x1.5 Metric Malex12mm OD Stud with O Ring Seal - 146662007

Order Code: ZT5372719SCopy

£16.99 Inc VAT (20%)


Description

M16x1.5 Metric Male x 12mm Tube Outside Diameter, Male Stud with O Ring Seal, S Series, Maximum Working Pressure 630 bar, VOSS

Specifications for M16x1.5 Metric Malex12mm OD Stud with O Ring Seal - 146662007
  • Series
    S
  • Product Type
    Hydraulic
  • Thread Size
    M16x1.5
  • Thread Type
    Metric
  • Maximum Working Pressure
    630bar
  • Outside Diameter
    12mm
    12mm
  • Thread Gender
    Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome