M22x1.5 Metric Malex20mm OD Stud with Seal Edge - 109812007

M22x1.5 Metric Malex20mm OD Stud with Seal Edge - 109812007

Order Code: ZT5371209SCopy

£18.99 Inc VAT (20%)


Description

M22x1.5 Metric Male x 20mm Tube Outside Diameter, Male Stud with Seal Edge, S Series, Maximum Working Pressure 400 bar, VOSS

Specifications for M22x1.5 Metric Malex20mm OD Stud with Seal Edge - 109812007
  • Series
    S
  • Product Type
    Hydraulic
  • Thread Size
    M22x1.5
  • Maximum Working Pressure
    400bar
  • Outside Diameter
    20mm
    20mm
  • Thread Gender
    Male
  • Thread Type
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome