Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Studs
Studding 6mm x 300mm - 136S
By AUTOBAR
Order Code:
ZT3953872S
£6.39
each
Inc VAT (20%)
£217.26 minimum order value
Quantity
Price
Discount
1 - 49
£6.39
0%
50 +
£6.13
4%
Add to basket
Minimum order quantity: 34.
Get it by
Wed, 15th Jan
In Stock
GBP
217.26
https://www.zoro.co.uk/shop/fasteners/studs/studding-6mm-x-300mm-136s/p/ZT3953872S
Add to quotation
View all Studs
Description
AUTOBAR Studding 6MM x 300MM - 136S 136S
Tags:
#BulkDiscount
Specifications
Specifications for Studding 6mm x 300mm - 136S
Length
300mm
Product Type
Studding
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome