Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Studs
Studding 8mm x 1m - 137S/1M
By AUTOBAR
Order Code:
ZT3953892S
£7.49
each
Inc VAT (20%)
£172.27 minimum order value
Quantity
Price
Discount
1 - 49
£7.49
0%
50 +
£7.19
4%
Add to basket
Minimum order quantity: 23.
Get it by
Wed, 15th Jan
In Stock
GBP
172.27
https://www.zoro.co.uk/shop/fasteners/studs/studding-8mm-x-1m-137s-1m/p/ZT3953892S
Add to quotation
View all Studs
Description
AUTOBAR Studding 8MM x 1MTR - 137S/1M 137S/1M
Tags:
#BulkDiscount
Specifications
Specifications for Studding 8mm x 1m - 137S/1M
Product Type
Studding
Diameter
8mm
Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome