M22 Long Tab Washer - A2 Stainless Steel DIN 93
0
1
2

M22 Long Tab Washer - A2 Stainless Steel DIN 93

Order Code: ZT3307573SCopy

£0.45each Inc VAT (20%)
£45.00 minimum order value
£0.498% off
QuantityPriceDiscount
1 - 99£0.450%
100 - 199£0.434.5%
200 - 499£0.419%
500 +£0.3815.5%

Minimum order quantity: 100.

Description

Long Tab Washer,
Metric,
A2 Stainless Steel,
DIN 93.

See full description
Specifications for M22 Long Tab Washer - A2 Stainless Steel DIN 93
  • Material
    Stainless Steel
  • For nom. size
    M22
  • Leading Standard
    DIN 93
  • Surface Treatment
    Plain
  • Thickness
    1mm
  • Diameter
    50mm
  • Hole Diameter
    23mm
  • d2
    50
  • b
    20
  • s
    1
  • d1
    23
  • Material Technical
    A2
  • L
    42
  • DIN
    93
  • r
    10
  • MFR Part No.
    51540.220.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome