M27 Long Tab Washer - Steel DIN 93
0
1
2

M27 Long Tab Washer - Steel DIN 93

Order Code: ZT3307429S

£1.01each Inc VAT (20%)
£25.25 minimum order value
QuantityPriceDiscount
1 - 49£1.010%
50 - 99£0.974%
100 - 199£0.938%
200 +£0.8912%

Minimum order quantity: 25.

Description

Long Tab Washer,
Metric,
Steel,
DIN 93.

See full description
Specifications for M27 Long Tab Washer - Steel DIN 93
  • Material
    Steel
  • Surface Treatment
    Plain
  • Leading Standard
    DIN 93
  • Thickness
    1.6mm
  • Diameter
    58mm
  • For nom. size
    M27
  • Hole Diameter
    28mm
  • L
    48
  • d2
    58
  • b
    23
  • DIN
    93
  • d1
    28
  • s
    1.6
  • r
    16
  • MFR Part No.
    38650.270.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome