M36 Long Tab Washer with Wing - A4 Stainless Steel DIN 463
0
1
2

M36 Long Tab Washer with Wing - A4 Stainless Steel DIN 463

Order Code: ZT3307569S

£1.49each Inc VAT (20%)
£14.90 minimum order value
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.434%
50 - 99£1.378%
100 - 199£1.3112%
200 +£1.2516%

Minimum order quantity: 10.

Description

Long Tab and Wing Washer
Metric
A4 Stainless Steel
DIN 463

See full description
Specifications for M36 Long Tab Washer with Wing - A4 Stainless Steel DIN 463
  • Diameter
    66mm
  • Material
    Stainless Steel
  • Thickness
    1.6mm
  • Hole Diameter
    37mm
  • For nom. size
    M36
  • Leading Standard
    DIN 463
  • L1
    60
  • b
    30
  • DIN
    463
  • L2
    38
  • s
    1.6
  • d2
    66
  • d1
    37
  • Material Technical
    A4
  • MFR Part No.
    55910.360.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome