Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M4 Long Tab Washer - A4/316ST/STEEL DIN 93
By Qualfast
Order Code:
ZT3925348S
£0.07
each
Inc VAT (20%)
£35.00 minimum order value
£0.08
12.5% off
Quantity
Price
Discount
1 - 999
£0.07
0%
1000 +
£0.06
14.5%
Add to basket
Minimum order quantity: 500.
Get it in
11-16
working days
Available
GBP
35.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m4-long-tab-washer-a4-316st-steel-din-93/p/ZT3925348S
Add to quotation
View all Tab Washers
Description
Long Tab Washer
Metric
A4 Stainless Steel
DIN 93
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M4 Long Tab Washer - A4/316ST/STEEL DIN 93
Diameter
14mm
Hole Diameter
4.3mm
Thickness
0.38mm
Leading Standard
DIN 93
For nom. size
M4
Material
Stainless Steel
d1
4.3
d2
14
s
0.38
DIN
93
L
14
r
2.5
b
5
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome