M5 Long Tab Washer with Wing - A4ST/STEEL DIN 463
0
1
2

M5 Long Tab Washer with Wing - A4ST/STEEL DIN 463

Order Code: ZT3307590SCopy

£0.09each Inc VAT (20%)
£9.00 minimum order value
QuantityPriceDiscount
1 - 499£0.090%
500 +£0.0811%

Minimum order quantity: 100.

Description

Long Tab and Wing Washer
Metric
A4 Stainless Steel
DIN 463

See full description
Specifications for M5 Long Tab Washer with Wing - A4ST/STEEL DIN 463
  • Diameter
    10mm
  • Hole Diameter
    5.3mm
  • Material
    Stainless Steel
  • For nom. size
    M5
  • Thickness
    0.5mm
  • Leading Standard
    DIN 463
  • L2
    8
  • s
    0.5
  • b
    6
  • d2
    10
  • DIN
    463
  • Material Technical
    A4
  • d1
    5.3
  • L1
    16
  • MFR Part No.
    55910.050.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome