M70 Internal Tab Washer - Steel - Bzp DIN 462
0
1
2
3

M70 Internal Tab Washer - Steel - Bzp DIN 462

Order Code: ZT3307364S

£32.99each Inc VAT (20%)
£164.95 minimum order value
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%

Minimum order quantity: 5.

Description

Internal Tab Washer
Metric
Steel - BZP (Bright Zinc Plated)
DIN 462

See full description
Specifications for M70 Internal Tab Washer - Steel - Bzp DIN 462
  • Diameter
    100mm
  • Material
    Steel
  • Surface Treatment
    Zinc Plated
  • Leading Standard
    DIN 462
  • Thickness
    1.5mm
  • Hole Diameter
    M70mm
  • d-D
    M70
  • f (c11)
    10
  • DIN
    462
  • d2 (h11)
    100
  • t (max.)
    67.2
  • h
    6
  • s
    1.5
  • n (H11)
    10
  • MFR Part No.
    38684.700.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome