M10x25 Security Csk Skt Screw with Plug A2

M10x25 Security Csk Skt Screw with Plug A2

Order Code: ZT3759029S

£2.09each Inc VAT (20%)
£209.00 minimum order value
QuantityPriceDiscount
1 - 99£2.090%
100 - 199£2.014%
200 +£1.928%

Minimum order quantity: 100.


Description unavailable

Specifications for M10x25 Security Csk Skt Screw with Plug A2
  • Head Shape
    Countersunk Head
  • Thread Size
    M10
  • Driving Features
    Hexagon Socket
  • Grade
    A2
  • Length
    25
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome