Security Screw, Metric - A2 Stainless Grade 70 - Button Head
DIN 912-TX Pin
0
1
2
3

Security Screw, Metric - A2 Stainless Grade 70 - Button Head DIN 912-TX Pin


Select
Select
£0.07 Inc VAT (20%)


See all variants from £0.07

Description

A2 Stainless Steel - TX Button Head

Feature Attributes

Head Shape:
Button
Material:
A2 Stainless
Driving Features:
TX With Pin
Surface Treatment:
Plain
Grade:
A2
Thread:
Metric Thread
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome