Security Screw, Metric - A2 Stainless - Hex Button Head - DIN 912-Hex Pin
0
1
2
3

Security Screw, Metric - A2 Stainless - Hex Button Head - DIN 912-Hex Pin


Select
Select
£0.09 Inc VAT (20%)


See all variants from £0.09

Description

A2 Stainless Steel - Button Head
Pin Hex security screws with internal pin within the socket - prevents the use of standard hex keys. Suitable for medium torque applications.

Feature Attributes

Surface Treatment:
Plain
Material:
A2 Stainless
Head Shape:
Button
Driving Features:
Hexagon Socket with Pin
Grade:
A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome