M3x12 TORX Rsd Cheese Head Thread Roll Screw A2
0
1

M3x12 TORX Rsd Cheese Head Thread Roll Screw A2

Order Code: ZT3306240SCopy

£0.05each Inc VAT (20%)
£50.00 minimum order value

Minimum order quantity: 1000.

Description

Metric
Stainless Steel A2

Specifications for M3x12 TORX Rsd Cheese Head Thread Roll Screw A2
  • Driving Features
    TX
  • Grade
    A2
  • Thread
    Metric Thread
  • Head Shape
    Raised Cheese Head
  • Material
    Stainless Steel
  • Length
    12
  • Thread Direction
    Right
  • Leading Standard
    DIN 7500 - 1
  • Thread Size
    M3
  • L
    12mm
  • k (max.)
    2.52
  • DIN
    7500-1-PE
  • P
    0.5
  • Socket
    10
  • Diameter
    M3
  • d-D
    M3
  • Material Technical
    A2
  • dk (max.)
    6
  • MFR Part No.
    51327.030.012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome