M5x16 TORX Csk Thread Roll Screw A2

M5x16 TORX Csk Thread Roll Screw A2

Order Code: ZT3958376SCopy

£0.08each Inc VAT (20%)
£40.00 minimum order value
QuantityPriceDiscount
1 - 999£0.080%
1000 +£0.0712.5%

Minimum order quantity: 500.

Description

Metric
Stainless Steel A2

Specifications for M5x16 TORX Csk Thread Roll Screw A2
  • Length
    16
  • Driving Features
    TX
  • Thread Size
    M5
  • Head Shape
    Countersunk Head
  • Thread
    Metric Thread
  • Material
    Stainless Steel
  • Thread Direction
    Right
  • Grade
    A2
  • Leading Standard
    DIN 7500 - 1
  • DIN
    7500-1-QE
  • Material Technical
    A2
  • dk (max.)
    9.2
  • d-D
    M5
  • Socket
    25
  • k (max.)
    2.7
  • Diameter
    M5
  • L
    16mm
  • P
    0.7
  • MFR Part No.
    51329.050.016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome