M6x16 Pozi Rsd Cheese Head Thread Roll Screw A2
0
1

M6x16 Pozi Rsd Cheese Head Thread Roll Screw A2

Order Code: ZT3934490SCopy

£0.17each Inc VAT (20%)
£85.00 minimum order value
£0.1910.5% off
QuantityPriceDiscount
1 - 499£0.170%
500 - 999£0.166%
1000 +£0.1512%

Minimum order quantity: 500.

Description

Metric
Stainless Steel A2

Specifications for M6x16 Pozi Rsd Cheese Head Thread Roll Screw A2
  • Thread
    Metric Thread
  • Material
    Stainless Steel
  • Grade
    A2
  • Length
    16
  • Driving Features
    Pozidriv
  • Thread Direction
    Right
  • Thread Size
    M6
  • Head Shape
    Raised Cheese Head
  • Leading Standard
    DIN 7500 CE - Z
  • d-D
    M6
  • k (max.)
    4.75
  • P
    1
  • Material Technical
    A2
  • L
    16mm
  • Diameter
    M6
  • dk (max.)
    12
  • No. Cross Recess
    3
  • DIN
    7500-1-CE Z
  • MFR Part No.
    51330.060.016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome