Metric Threaded Rods, Screwed Studding


Select
Select
£1.14 Inc VAT (20%)
Up to 10% off


See all variants from £1.14

Description

Made from Grade 4.6 mild steel with a plain finish, this range of screwed studding is ideal for stabilising concrete or wood as well as threading two components together. Each product is colour-coded at each end of length for easy identification and has a right hand thread. Available in a range of sizes.

Features and Benefits
• Colour coded ends allow for easy identification of the correct product size
• Available in a variety of thread sizes to suit your particular applications
• Mild steel construction is durable and robust

Typical Applications
• Construction
• Engineering
• DIY

Standards
• DIN 975
• DIN 6334

Feature Attributes

Thread:
Metric
Grade:
4.8
Surface Treatment:
Plain
Material:
Steel
Product Type:
Mild Steel Studding
Thread Direction:
Right Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome