1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding, BSW - Steel - Grade 4.6 - DIN 975 - 3 FT
0
1

Screwed Studding, BSW - Steel - Grade 4.6 - DIN 975 - 3 FT


4 Variants From
£0.19

Inc VAT (20%)

See 4 Product Variants
£0.19

Description

Colour-coded at each end of length for easy identification as shown.

Feature Attributes

Product Type:

Mild Steel Studding

Length:

1 ft

Thread:

BSW

Material:

Steel

Leading Standard:

DIN 975

Grade:

4.8

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome