1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding, Metric - A2 Stainless - Grade 70 - Threaded Rod - DIN 975
0
1
2

Screwed Studding, Metric - A2 Stainless - Grade 70 - Threaded Rod - DIN 975


37 Variants From
£1.89

Inc VAT (20%)

See 37 Product Variants
£1.89

Description

Stainless Steel A2: Metric
Colour-coded at each end of length for easy identification as shown.

Feature Attributes

Material:

A2 Stainless

Grade:

70

Leading Standard:

DIN 975

Thread Direction:

Right Hand

Surface Treatment:

Plain

Thread:

Metric

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome