0
1
2
3

Screwed Studding - Metric - Stainless Steel A4 - Grade 70 - Threaded Rod - DIN 976-1A


£1.85 Inc VAT (20%)

See 54 Product Variants
£1.85

Description

Screwed Studding
Metric
Stainless Steel A4
Grade 70
Threaded Rod
DIN 976-1A

Feature Attributes

Product Type:
Threaded Rod
Surface Treatment:
Plain
Leading Standard:
DIN 975
Thread Direction:
Right Hand
Thread:
Metric
Material:
A4 Stainless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome