Inc VAT (20%)
Screwed Studding
Metric
Steel - Grade 4.8
Threaded Rod
DIN 976-1A
Grade:
4.8
Leading Standard:
DIN 975
Surface Treatment:
Plain
Length:
1000 mm
Thread:
Metric
Material:
Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy