1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding - Metric - Steel - Grade 5.8 - Trapezoidal Thread
0
1
2

Screwed Studding - Metric - Steel - Grade 5.8 - Trapezoidal Thread


25 Variants From
£6.99

Inc VAT (20%)

See 25 Product Variants
£6.99

Description

Screwed Studding
Metric
Steel - Grade 5.8
Trapezoidal Thread

ISO-metric trapezoidal thread according to DIN 103, straightness of threaded rods according to ISO 2768-K.

See full description

Feature Attributes

Grade:

5.8

Product Type:

Trapezoidal Threaded Rod

Thread:

Metric

Material:

Steel

Thread Direction:

Right Hand

Surface Treatment:

Plain

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome