1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding, UNC - Steel - Grade B7 - Threaded Rod - ASTM A193
0
1
2
3

Screwed Studding, UNC - Steel - Grade B7 - Threaded Rod - ASTM A193


4 Variants From
£8.29

Inc VAT (20%)

Up to 12% off
See 4 Product Variants
£8.29

Description

Screwed Studding
UNC
Steel - Grade B7
Threaded Rod
ASTM A193

See full description

Feature Attributes

Thread Direction:

Right Hand

Thread:

UNC

Length:

1000 mm

Material:

Steel

Surface Treatment:

Plain

Leading Standard:

DIN 975

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome