M4x6 Knurled Thumb Screw High A1
0
1
2

M4x6 Knurled Thumb Screw High A1

Order Code: ZT3306487S

£1.03each Inc VAT (20%)
£51.50 minimum order value
QuantityPriceDiscount
1 - 49£1.030%
50 - 99£0.994%
100 - 199£0.958%
200 +£0.9111.5%

Minimum order quantity: 50.

Description

Metric Thread
DIN 464
Stainless Steel A1

Specifications for M4x6 Knurled Thumb Screw High A1
  • Thread Size
    M4
  • Thread Direction
    Right
  • Thread
    Metric Thread
  • Length
    6
  • System of Measurement
    Metric
  • Leading Standard
    DIN 464
  • Material
    Stainless Steel
  • Head Shape
    Knurled
  • Grade
    A1
  • P
    0.7
  • ds
    8
  • h
    9.5
  • dk
    16
  • Diameter
    M4
  • L
    6mm
  • d-D
    M4
  • Material Technical
    A1
  • k
    3.5
  • DIN
    464
  • b
    12
  • MFR Part No.
    51829.040.006

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome