M4x8 Knurled Thumb Screw High A1
0
1
2

M4x8 Knurled Thumb Screw High A1

Order Code: ZT3306522S

£1.09each Inc VAT (20%)
£54.50 minimum order value
QuantityPriceDiscount
1 - 49£1.090%
50 - 99£1.053.5%
100 - 199£1.008.5%
200 +£0.9612%

Minimum order quantity: 50.

Description

Metric Thread
DIN 464
Stainless Steel A1

Specifications for M4x8 Knurled Thumb Screw High A1
  • Length
    8
  • Head Shape
    Knurled
  • Thread
    Metric Thread
  • System of Measurement
    Metric
  • Grade
    A1
  • Thread Size
    M4
  • Leading Standard
    DIN 464
  • Material
    Stainless Steel
  • Thread Direction
    Right
  • h
    9.5
  • L
    8mm
  • Material Technical
    A1
  • DIN
    464
  • b
    12
  • k
    3.5
  • Diameter
    M4
  • ds
    8
  • P
    0.7
  • dk
    16
  • d-D
    M4
  • MFR Part No.
    51829.040.008

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome