Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
U Bolts
M10 X 50 Zinc Plated U-Bolt with 2 Nuts, 60.3mm Pipe OD
By METALMATE
Order Code:
ZT4797185S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
6-9
weeks
Available
GBP
359.99
https://www.zoro.co.uk/shop/fasteners/u-bolts/m10-x-50-zinc-plated-u-bolt-with-2-nuts-60-3mm-pipe-od/p/ZT4797185S
Add to quotation
View all U Bolts
Description
Description unavailable
Specifications
Specifications for M10 X 50 Zinc Plated U-Bolt with 2 Nuts, 60.3mm Pipe OD
Inside Length
65mm
System of Measurement
Metric
Thread Size
M10
Product Type
U-Bolt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome