M5x19 Flanged Weld Nut Smooth A2
0
1

M5x19 Flanged Weld Nut Smooth A2

Order Code: ZT3925826S

£0.59each Inc VAT (20%)
£59.00 minimum order value
QuantityPriceDiscount
1 - 99£0.590%
100 - 199£0.573.5%
200 - 499£0.548.5%
500 +£0.5212%

Minimum order quantity: 100.


Description unavailable

Specifications for M5x19 Flanged Weld Nut Smooth A2
  • Material
    Stainless Steel
  • Thread Direction
    Right
  • Thread
    Metric
  • Height
    7.5mm
  • System of Measurement
    Metric
  • Thread Size
    M5
  • Flange Dimensions
    19 x 11mm
  • Grade
    A2
  • a
    19
  • Material Technical
    A2
  • Diameter
    M5
  • P
    0.8
  • d-D
    M5
  • d1
    6.1min
  • h
    7.5min
  • b
    11
  • MFR Part No.
    51182.050.019

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome