M6x19 Flanged Weld Nut Smooth A2
0
1

M6x19 Flanged Weld Nut Smooth A2

Order Code: ZT3925859S

£0.43each Inc VAT (20%)
£43.00 minimum order value
QuantityPriceDiscount
1 - 99£0.430%
100 - 199£0.414.5%
200 - 499£0.407%
500 - 999£0.3811.5%
1000 +£0.3616.5%

Minimum order quantity: 100.


Description unavailable

Specifications for M6x19 Flanged Weld Nut Smooth A2
  • Thread Direction
    Right
  • System of Measurement
    Metric
  • Thread Size
    M6
  • Thread
    Metric
  • Height
    8.5mm
  • Material
    Stainless Steel
  • Flange Dimensions
    19 x 14mm
  • Grade
    A2
  • Diameter
    M6
  • P
    1
  • a
    19
  • b
    11
  • Material Technical
    A2
  • d1
    7.1min
  • h
    7.5min
  • d-D
    M6
  • MFR Part No.
    51182.060.019

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome