M8x22 Flanged Weld Nut Smooth A2
0
1

M8x22 Flanged Weld Nut Smooth A2

Order Code: ZT3925895SCopy

£0.72each Inc VAT (20%)
£72.00 minimum order value
QuantityPriceDiscount
1 - 99£0.720%
100 - 199£0.694%
200 - 499£0.668.5%
500 +£0.6312.5%

Minimum order quantity: 100.


Description unavailable

Specifications for M8x22 Flanged Weld Nut Smooth A2
  • Thread Direction
    Right
  • Material
    Stainless Steel
  • Thread
    Metric
  • Thread Size
    M8
  • Height
    10mm
  • System of Measurement
    Metric
  • Flange Dimensions
    22 x 18mm
  • Grade
    A2
  • d-D
    M8
  • d1
    9.15min
  • b
    14
  • h
    8.5min
  • P
    1.25
  • Diameter
    M8
  • Material Technical
    A2
  • a
    22
  • MFR Part No.
    51182.080.022

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome