M14 Wing Nut A4 - QFT6400560S
0
1
2

M14 Wing Nut A4 - QFT6400560S

Order Code: ZT3925500SCopy

£3.09each Inc VAT (20%)
£154.50 minimum order value
QuantityPriceDiscount
1 - 49£3.090%
50 - 99£2.974%
100 +£2.848%

Minimum order quantity: 50.

Description

Wing Nut - American Type,
Metric,
A4 Stainless Steel,
DIN 314.

See full description
Specifications for M14 Wing Nut A4 - QFT6400560S
  • Surface Treatment
    Plain
  • Thread Size
    M16
  • Material
    Stainless Steel
  • Thread
    Metric
  • Grade
    316
  • Leading Standard
    DIN 314
  • Thread Direction
    Right
  • Driving Features
    Wing
  • Diameter
    M14
  • e
    65
  • DIN
    315
  • ASME
    B18.17
  • P
    2
  • h
    30.8
  • m
    10.6
  • Material Technical
    A4
  • BS
    856
  • d-D
    M14
  • MFR Part No.
    55810.140.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome