1. Power Transmission & Flow Control/
  2. Water Control/
  3. Pipes, Valves & Fittings/
  4. Valves/
  5. Solenoid Valves
Bosch Rexroth Solenoid Valves

Bosch Rexroth Solenoid Valves


See all variants from
£153.99Inc VAT (20%)
See all variants from £153.99

Description

740 Series - 5/2 24V DC
Complete with coil & plug.
Pipe connections to suit 8 x 1 and 10 x 1 dia tube.
Throttle built-in. Can be assembled into blocks. Complete with manual override.
Qn = 700 - 1100l/min.
IP65.

* Corrosion-proof

See full description

Feature Attributes

Temperature Range:
-15 - +50 °C
Additional Features:
Can be Assembled Into Blocks,Throttle Built-In,Corrosion-Proof
Body Material:
Polyarylamide,Polyoxymethylene
Weight Each:
0.34 g
Pressure Range:
2 to 10 bar
Product Type:
Directional Valve
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome