for In A Jute Bag with Cones and Berries Pack of 6 Overall Height 360 mm

for In A Jute Bag with Cones and Berries Pack of 6 Overall Height 360 mm

Order Code: ZT4131686SCopy

£109.99 Inc VAT (20%)

Currently unavailable

Description

Fir in a jute bag with cones and berries, pack of 6, overall height 360 mm. Product type = artificial christmas plants, fir trees. Overall height = 360 mm. Container = jute bag. Container colour = brown. Colour of leaves = green. High quality arrangement of fir branches, cones and berries as a Christmas decoration. In a practical set of 6 suitable as a decoration on tables. Does not shed needles, reusable, easy to clean. For a Christmas decoration with a natural appearance, these artificial fir arrangements in a jute bag are exactly right. Each fir tree has a base that has been wrapped in jute fabric. A bow holds the fabric together. The artificial fir branches are decorated with cones and golden twigs and berries. They come in a set of 6. This is the perfect way to quickly decorate tables, reception areas or restaurants for Christmas.

See full description
Specifications for for In A Jute Bag with Cones and Berries Pack of 6 Overall Height 360 mm
  • Container Colour
    Brown
  • Pack Quantity
    6
  • Overall Height
    360mm
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome