Imperial Pine Garland Green 270cm x 30cm

Imperial Pine Garland Green 270cm x 30cm

Order Code: ZT4969982S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%

Currently unavailable

Description

Kaemingk Imperial Pine Garland Green 270cm x 30cm 874455

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Imperial Pine Garland Green 270cm x 30cm
  • Size
    270cm x 30cm
  • Length
    270cm
  • Colour
    Green
  • Width
    30cm
  • Material
    Pine
  • Product Type
    Garlnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome